Menu Search
Conduit Reducers Reducing Bushing, 3 in. Large, 2 in. Small, Threaded Installation, Steel
CULLY ENTERPRISES #67484

Reducing Bushing, 3 in. Large, 2 in. Small, Threaded Installation, Steel

SKU # 08593767484
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel, Zinc Plated
Trade Size Large: 3 in.
Trade Size Small: 2 in.