Menu Search

CULLY ENTERPRISES #67454

Reducing Bushing, 1 in. Large, 1/2 in. Small, Threaded Installation, Steel

SKU: 08593767454
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel, Zinc Plated
Trade Size Large - in: 1 in.
Trade Size Small - in: 1/2 in.
Description
Conduit Reducers: Reducer Type - Reducing Bushing; Installation - Threaded; Material - Steel, Zinc Plated; Trade Size Large - in - 1; Trade Size Small - in - 1/2