Menu Search
Conduit Reducers Reducing Bushing, 1-1/2 in. Large, 1/2 in. Small, Threaded Installation, Steel

CULLY ENTERPRISES #67464

Reducing Bushing, 1-1/2 in. Large, 1/2 in. Small, Threaded Installation, Steel

SKU #08593767464
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel, Zinc Plated
Trade Size Large: 1-1/2 in.
Trade Size Small: 1/2 in.