Menu Search
Search
BRIDGEPORT FITTINGS #1173

Steel Reducing Bushing 2 inch - 1 inch

SKU # 78174701173
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 2 in.
Trade Size Small: 1 in.