You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BRIDGEPORT FITTINGS #1171

Steel Reducing Bushing 2 inch - 1/2 inch

SKU # 78174701171
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 2 in.
Trade Size Small: 1/2 in.