Menu Search
Conduit Reducers Malleable Iron Reducing Bushing 4 inch - 3-1/2 inch
BRIDGEPORT FITTINGS #1185

Malleable Iron Reducing Bushing 4 inch - 3-1/2 inch

SKU # 78174701185
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Malleable Iron
Trade Size Large: 4 in.
Trade Size Small: 3-1/2 in.