Menu Search
Search
BRIDGEPORT FITTINGS #1179

Malleable Iron Reducing Bushing 3 inch - 2-1/2 inch

SKU # 78174701179
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Malleable Iron
Trade Size Large: 3 in.
Trade Size Small: 2-1/2 in.