Menu Search
Conduit Reducers Reducing Washer, 1-1/4 in. Large, 1 in. Small, Flat Installation, Steel

ARLINGTON INDUSTRIES #RW6

Reducing Washer, 1-1/4 in. Large, 1 in. Small, Flat Installation, Steel

SKU #01899795600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large: 1-1/4 in.
Trade Size Small: 1 in.