ARLINGTON INDUSTRIES #529

Reducing Bushing, 1-1/2 in. Large, 3/4 in. Small, Threaded Installation, Die-Cast Zinc

SKU: 01899700529
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Die Cast Zinc
Trade Size Large - in: 1-1/2
Trade Size Small - in: 3/4
Description
Conduit Reducers: Reducer Type - Reducing Bushing; Installation - Threaded; Material - Die-Cast Zinc; Trade Size Large - in - 1-1/2; Trade Size Small - in - 3/4