Menu Search
Conduit Reducers Washer, Reducing, 3/4 to 1 in. Trade

APPLETON #RW100-75

Washer, Reducing, 3/4 to 1 in. Trade

SKU #78138166395
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large: 1 in.
Trade Size Small: 3/4 in.