Menu Search

GREENLEE #39257

Duct Mandrel Polyurethane Flexible Disk

SKU: 78331039257
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duct Mandrel
Style: Flexible Disk
Duct Size: 4"
OD Max: 3.75 in.
End A: Pulling Eye
End B: Pulling Eye
Material: Polyurethane
Load Capacity: 4800 lb.
Weight: 4.5 lb.
Description
Conduit Preparation-Cleaning: Type - Duct Mandrel; Style - Flexible Disk; Duct Size - 4"; OD Max - 3.75"; End A - Pulling Eye; End B - Pulling Eye; Material - Polyurethane; Load Capacity - 4800 lb; Weight - 4.50 lbs; Additional Information - Tapered profile allows pull in either direction
Additional Info: Tapered profile allows pull in either direction