CONDUX INTERNATIONAL #08046000

Duct Mandrel Steel, Flat Bristles Wire Brush

SKU: 78172712720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duct Mandrel
Style: Wire Brush
Duct Size: 2-1/2"
OD Max: 2.25 in.
End A: Pulling Eye
End B: Loop
Material: Steel, Flat Bristles
Load Capacity: 800 lb.
Description
Conduit Preparation-Cleaning: Type - Duct Mandrel; Style - Wire Brush; Duct Size - 2-1/2"; OD Max - 2.25"; End A - Pulling Eye; End B - Loop; Material - Steel, Flat Bristles; Load Capacity - 800 lb