THOMAS & BETTS #1476

Pull-Cap 2-1/2 inch Plastic

SKU: 78621001476
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pull-Cap
Installation: Push-In
Material: Plastic
Trade Size: 2-1/2 in.
Manufacturer Series: Push-Penny
Description
Conduit Plugs and Caps: Type - Pull-Cap; Installation - Push-In; Material - Plastic; Trade Size - in - 2-1/2; Manufacturer Series - Push-Penny