Menu Search
Conduit Plugs and Caps Penny 1 inch Steel, Zinc-Plated

THOMAS & BETTS #817

Penny 1 inch Steel, Zinc-Plated

SKU #78621000817
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 125
Type: Penny
Installation: Inside Bushing
Material: Steel, Zinc Plated
Trade Size: 1 in.