Menu Search
Conduit Plugs and Caps Hub Opening Cap Off 1 inch Aluminum

THOMAS & BETTS #H100CAPA

Hub Opening Cap Off 1 inch Aluminum

SKU #78621004895
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hub Opening Cap Off
Installation: Threaded 2-Piece with Gasket
Material: Aluminum
Trade Size: 1 in.

Additional Info: NEMA 3R, 4, 13