Menu Search

THOMAS & BETTS #H050CAPCP

Hub Opening Cap Off 1/2 inch Zinc, Chrome Plated

SKU: 78621011531
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hub Opening Cap Off
Installation: Threaded 2-Piece with Gasket
Material: Zinc, Chrome Plated
Trade Size: 1/2 in.
Description
Conduit Plugs and Caps: Type - Hub Opening Cap Off; Installation - Threaded 2-Piece w/Gasket; Material - Zinc, Chrome Plated; Trade Size - in - 1/2; Additional Information - NEMA 3R, 4, 13
Additional Info: NEMA 3R, 4, 13