THOMAS & BETTS #H150CAPA

Hub Opening Cap Off 1-1/2 inch Aluminum

SKU: 78621004897
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hub Opening Cap Off
Installation: Threaded 2-Piece with Gasket
Material: Aluminum
Trade Size: 1-1/2 in.
Description
Conduit Plugs and Caps: Type - Hub Opening Cap Off; Installation - Threaded 2-Piece w/Gasket; Material - Aluminum; Trade Size - in - 1-1/2; Additional Information - NEMA 3R, 4, 13
Additional Info: NEMA 3R, 4, 13