O-Z/GEDNEY #KO-75

Knockout Seal, 3/4 in. Trade, Steel, Snap-In Installation

SKU: 68785540075
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Knockout Filler
Installation: Snap-In
Material: Steel
Trade Size: 3/4 in.
Description
Conduit Plugs and Caps: Type - Knockout Filler; Installation - Snap-In; Material - Steel, Zinc-Plated; Trade Size - in - 3/4