O-Z/GEDNEY #KO-150

Knockout Seal, 1-1/2 in. Trade, Steel, Snap-In Installation

SKU: 68785540150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Knockout Filler
Installation: Snap-In
Material: Steel
Trade Size: 1-1/2 in.
Description
Conduit Plugs and Caps: Type - Knockout Filler; Installation - Snap-In; Material - Steel, Zinc-Plated; Trade Size - in - 1-1/2