MIDWEST ELECTRIC #93

Penny 1-1/4 inch Steel

SKU: 78456410093
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Penny
Installation: Inside Bushing
Material: Steel
Trade Size: 1-1/4 in.
Description
Conduit Plugs and Caps: Type - Penny; Installation - Inside Bushing; Material - Steel; Trade Size - in - 1-1/4