Menu Search
Conduit Plugs and Caps Knockout Filler 1 inch Steel, Zinc-Plated

MIDWEST ELECTRIC #337

Knockout Filler 1 inch Steel, Zinc-Plated

SKU #78456410337
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Knockout Filler
Installation: Snap-In
Material: Steel, Zinc Plated
Trade Size: 1 in.