GARDNER BENDER #KO706

Knockout Seal, 2 in. Trade, Steel, Screw Installation

SKU: 03207600706
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Knockout Filler
Installation: 3-Piece, Screw Secured
Material: Steel, Zinc Plated
Trade Size: 2 in.
Description
Conduit Plugs and Caps: Type - Knockout Filler; Installation - 3-Piece, Screw Secured; Material - Steel, Zinc-Plated; Trade Size - in - 2