ECN/KORNS #PRPLG3

Conduit Hub Plug 1 inch Iron, PVC 40 mil Coated

SKU: 78401120953
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Hub Plug
Installation: Threaded, Recessed Socket Head
Material: Iron, PVC 40 mil Coated
Trade Size: 1 in.
Manufacturer Series: REDH2OT
Description
Plugs and Caps: Type - Conduit Hub Plug; Installation - Threaded, Recessed Socket Head; Material - Iron, PVC 40 mil Coated; Trade Size - in - 1; Manufacturer Series - REDH2OT