Menu Search
Conduit Plugs and Caps Penny 1 inch Steel, Zinc-Plated
BRIDGEPORT FITTINGS #1663

Penny 1 inch Steel, Zinc-Plated

SKU # 78174701663
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Penny
Installation: Inside Bushing
Material: Steel, Zinc Plated
Trade Size: 1 in.