BRIDGEPORT FITTINGS #1661

Penny 1/2 inch Steel, Zinc-Plated

SKU: 78174701661
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Penny
Installation: Inside Bushing
Material: Steel, Zinc Plated
Trade Size: 1/2 in.
Description
Conduit Plugs and Caps: Type - Penny; Installation - Inside Bushing; Material - Steel, Zinc-Plated; Trade Size - in - 1/2