Menu Search
Conduit Nipples Rigid Conduit Bushed Nipple Malleable Iron 1-1/4 in.

THOMAS & BETTS #1945

Chase Rigid Conduit Bushed Nipple Malleable Iron 1-1/4 in.

SKU #78621001945
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Rigid Conduit Bushed Nipple
Installation: Threaded Male, Hex Head
Material: Malleable Iron
Throat: Insulated
Trade Size: 1-1/4 in.

Conduit Nipples: Type - Rigid Conduit Bushed Nipple; Installation - Threaded Male, Hex Head; Material - Malleable Iron; Throat - Insulated; Trade Size - in - 1-1/4; Manufacturer Series - Chase