THOMAS & BETTS #1440

Panel Connector Extension Malleable Iron 1/2 in.

SKU: 78621001440
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Panel Connector Extension
Installation: Threaded Male/Female, 1 in Long
Material: Malleable Iron
Throat: Non-Insulated
Trade Size: 1/2 in.
Description
Conduit Nipples: Type - Panel Connector Extension; Installation - Threaded Male/Female, 1 in Long; Material - Malleable Iron; Throat - Non-Insulated; Trade Size - in - 1/2