Menu Search

ECN/KORNS #PRHNIP-3X3-1/2

Rigid Conduit Steel, PVC 40mil Coated 3 in.

SKU: 78401121067
Manufacturer Series: REDH2OT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid Conduit
Material: Steel, PVC 40mil Coated
Length: 3-1/2 in.
Trade Size: 3 in.