Rigid Conduit Steel, Galvanized 5 in.

SKU: 78401100736
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 12 in.
Trade Size: 5 in.
Conduit Nipples: Type - Rigid Conduit; Material - Steel, Galvanized; Length - 12"; Trade Size - in - 5