Menu Search
ECN/KORNS #GALNIP3/4X4

Nipple, Rigid Conduit; Steel; Size: 3/4 in.; Length: 4 in.

SKU # 78401100436
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 4 in.
Trade Size: 3/4 in.