Menu Search
ECN/KORNS #GALNIP1X2-1/2

Nipple, Rigid Conduit; Steel; Size: 1 in.; Length: 2-1/2 in.

SKU # 78401100463
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 2-1/2 in.
Trade Size: 1 in.