Menu Search
Conduit Nipples Nipple, Rigid Conduit; Steel; Size: 1/2 in.; Length: 4 in.
ECN/KORNS #GALNIP1/2X4

Nipple, Rigid Conduit; Steel; Size: 1/2 in.; Length: 4 in.

SKU # 78401100407
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 4 in.
Trade Size: 1/2 in.