Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Rigid Conduit Steel, Galvanized 4 in.

SKU: 98002000671
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 2-7/8 in.
Trade Size: 4 in.
Conduit Nipples: Type - Rigid Conduit; Material - Steel, Galvanized; Length - 2-7/8"; Trade Size - in - 4