CONDUIT PRODUCTS #1/2X1-1/2-GALV-NIP

Rigid Conduit Steel, Galvanized 1/2 in.

SKU: 98002000402
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 1-1/2 in.
Trade Size: 1/2 in.
Description
Conduit Nipples: Type - Rigid Conduit; Material - Steel, Galvanized; Length - 1-1/2"; Trade Size - in - 1/2