Menu Search
CONDUIT PRODUCTS #4X5-GALV-NIP

Nipple, Rigid Conduit; Steel; Size: 4 in.; Length: 5 in.

SKU # 98002000673
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 5 in.
Trade Size: 4 in.
Type: Rigid Conduit
Material: Steel, Galvanized