Menu Search
CONDUIT PRODUCTS #1-1/4X3-1/2-GALV-NIP

Nipple, Rigid Conduit; Steel; Size: 1-1/4 in.; Length: 3-1/2 in.

SKU # 98002000495
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 3-1/2 in.
Trade Size: 1-1/4 in.
Type: Rigid Conduit
Material: Steel, Galvanized