Menu Search
Search
CONDUIT PRODUCTS #1X4-GALV-NIP

Nipple, Rigid Conduit; Steel; Size: 1 in.; Length: 4 in.

SKU # 98002000466
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 4 in.
Trade Size: 1 in.
Type: Rigid Conduit
Material: Steel, Galvanized