Menu Search
CONDUIT PRODUCTS #6XCLOSEX3-1/8-GALV-NIP

Nipple, Rigid Conduit; Steel; Size: 6 in.; Length: 3-1/8 in.

SKU # 98002000761
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Nipple
Installation: Threaded Male
Material: Steel, Galvanized
Length: 3-1/8 in.
Trade Size: 6 in.