Menu Search
Conduit Nipples Nipple, Rigid Conduit; Steel; Size: 3 in.; Length: 6 in.

CONDUIT PRODUCTS #3X6-GALV-NIP

Nipple, Rigid Conduit; Steel; Size: 3 in.; Length: 6 in.

SKU #98002000616
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 6 in.
Trade Size: 3 in.