Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
CONDUIT PRODUCTS #1X10-GALV-NIP

Nipple, Rigid Conduit; Steel; Size: 1 in.; Length: 10 in.

SKU # 98002000470
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 10 in.
Trade Size: 1 in.