Menu Search
CONDUIT PRODUCTS #1/2X3-GALV-NIP

Nipple, Rigid Conduit; Steel; Size: 1/2 in.; Length: 3 in.

SKU # 98002000405
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 3 in.
Trade Size: 1/2 in.