Menu Search
CONDUIT PRODUCTS #1-1/2X6-ALUM-NIP

Nipple, Rigid Conduit; Aluminum; Size: 1-1/2 in.; Length: 6 in.

SKU # 98002001328
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Aluminum
Length: 6 in.
Trade Size: 1-1/2 in.