You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
CONDUIT PRODUCTS #1X10-ALUM-NIP

Conduit Nipple, 1 in., Aluminum, 10 in. L, Male Threaded

SKU # 98002001270
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Nipple
Installation: Male Threaded
Material: Aluminum
Length: 10 in.
Trade Size: 1 in.