You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CALPIPE INDUSTRIES #S607CLCN00

Calbriteā„¢ Conduit Nipple, 3/4 in., 316 Stainless Steel, 1-3/8 in. L

SKU # 84765600394
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Rigid Conduit Nipple
Installation: Male Threaded
Material: 316 Stainless Steel
Length: 1-3/8 in.
Trade Size: 3/4 in.

Warning – California Prop 65

Warning: Welding or any hot work should not be performed on this product it may potentially expose you to chemicals including (chromium (hexavalent compounds)), which are known to the State of California to cause cancer. For more information go to www.P65

To learn more about Prop 65, visit www.P65Warnings.ca.gov.