Menu Search
Conduit Nipples Nipple, Rigid Conduit Bushed; Malleable Iron; 1-1/2 in.

BRIDGEPORT FITTINGS #1106

Nipple, Rigid Conduit Bushed; Malleable Iron; 1-1/2 in.

SKU #78174701106
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit Bushed Nipple
Installation: Threaded Male, Hex Head
Material: Malleable Iron
Throat: Non-Insulated
Trade Size: 1-1/2 in.