Menu Search
ARLINGTON INDUSTRIES #507

Nipple, Rigid Conduit Bushed; Die Cast Zinc; 2-1/2 in.

SKU # 01899700507
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Bushed Nipple
Installation: Threaded Male, Hex Head
Material: Die Cast Zinc
Throat: Non-Insulated
Trade Size: 2-1/2 in.