Menu Search
Conduit Nipples Nipple, Rigid Conduit Bushed; Die Cast Zinc; 1 in.
ARLINGTON INDUSTRIES #503A

Nipple, Rigid Conduit Bushed; Die Cast Zinc; 1 in.

SKU # 01899750310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rigid Conduit Bushed Nipple
Installation: Threaded Male, Hex Head
Material: Die Cast Zinc
Throat: Insulated
Trade Size: 1 in.