Menu Search
Search
ABB INSTALLATION PRODUCTS #CLNPL1/2-G

Thomas and Betts Nipple, Conduit; Coated Steel; Size: 1/2 in.; Length: Close

SKU # 70450836165 Manufacturer Series: OcalĀ® Blue
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Conduit Nipple
Installation: Threaded
Material: Gray Urethane Coated Steel
Length: Close
Throat: Insulated

Additional Info: Exposure Rating: Indoor Outdoor