Menu Search
Conduit Locknuts NPT Locknut, Standard 1/4 inch Steel

THOMAS & BETTS #139

NPT Locknut, Standard 1/4 inch Steel

SKU #78621000139
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: NPT Locknut, Standard
Material: Steel
Trade Size: 1/4 in.
Application: General Use

Conduit Locknuts: Type - NPT Locknut, Standard; Material - Steel; Trade Size - in - 1/4; Application - General Use