Menu Search
Conduit Locknuts NPT Locknut, Standard 3 inch Thin-Steel

STEEL CITY #SP-LN108

NPT Locknut, Standard 3 inch Thin-Steel

SKU #78599101811
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: NPT Locknut, Standard
Material: Thin-Steel
Trade Size: 3 in.
Application: General Use

Conduit Locknuts: Type - NPT Locknut, Standard; Material - Thin-Steel; Trade Size - in - 3; Application - General Use